12X46 ST DR XT30 MDX W/ SHAFT
Description
12X46 ST DR XT30 MDX W/ SHAFT, PA19680-10 DRUM PULLEY (SMARTCATALOG)
Part # PA19680-10
BDI # 27304752
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Straight Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing | With Shaft
Mounting Method:
Bushed
16X26 CR DR XT30 MDX 1/2 HBG LAG
Description
16X26 CR DR XT30 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 16X26 CR DR XT30 MDX 1/2 HBG LAG
BDI # 20504793
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
20X38 CR DR XT30 MDX 1/2 HBG W/ SHAFT
Description
20X38 CR DR XT30 MDX 1/2 HBG W/ SHAFT, PA14404-10 DRUM PULLEY (SMARTCATALOG)
Part # PA14404-10
BDI # 27293745
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging | With Shaft
Mounting Method:
Bushed
10X32 CR DR XT30 MDX 3/8 HBG LAG
Description
10X32 CR DR XT30 MDX 3/8 HBG LAG, 294491 DRUM PULLEY (SMARTCATALOG)
Part # 294491
BDI # 27311921
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
14X51 CR DR XT30 1/2 PLAIN LAG;292793
Description
14X51 CR DR XT30 1/2 PLAIN LAG ; 292793, DRUM PULLEY (SMARTCATALOG)
Part # 292793
BDI # 27309850
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain Lagging
Mounting Method:
Bushed