18X51 CR DR XT35 1/2 PLN D W/ SHAFT
Description
18X51 CR DR XT35 1/2 PLN D W/ SHAFT, PA98844-4000 DRUM PULLEY (SMARTCATALOG)
Part # PA98844-4000
BDI # 27304003
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Plain D Lagging | With Shaft
Mounting Method:
Bushed
18X57 CR DR XT35 1/4 PLAIN LAG;293238
Description
18X57 CR DR XT35 1/4 PLAIN LAG ; 293238, DRUM PULLEY (SMARTCATALOG)
Part # 293238
BDI # 27319733
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing | CEMA Specification | With 1/4 Inch Plain Lagging
Mounting Method:
Bushed
PA03073-17000
Description
PA03073-17000 WING PULLEY, 18X44 CR WI XT35 W/ SHAFT (SMARTCATALOG)
Part # PA03073-17000
BDI # 27304814
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification | With Shaft
Mounting Method:
Bushed
18X26 CR DR XT35 1/4 PLAIN LAG;290379
Description
18X26 CR DR XT35 1/4 PLAIN LAG ; 290379, DRUM PULLEY (SMARTCATALOG)
Part # 290379
BDI # 27299890
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | CEMA Specification | With 1/4 Inch Plain Lagging
Mounting Method:
Bushed
18X26 CR DR XT35 3/8 PLAIN LAG;290392
Description
18X26 CR DR XT35 3/8 PLAIN LAG ; 290392, DRUM PULLEY (SMARTCATALOG)
Part # 290392
BDI # 27297122
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed