16X57 CR DR HE40 MDX 3/8 HBG D-LAG
Description
16X57 CR DR HE40 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE
Part # 16X57 CR DR HE40 MDX 3/8 HBG D-LAG
BDI # 19378913
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
12X44 CR DR HE35 MDX
Description
12X44 CR DR HE35 MDX DRUM PULLEY ; NON RETURNABLE
Part # 12X44 CR DR HE35 MDX
BDI # 265888
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
70.612
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
12X26 CR DR HE30 MDX
Description
12X26 CR DR HE30 MDX DRUM PULLEY ; NON RETURNABLE
Part # 12X26 CR DR HE30 MDX
BDI # 265885
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
16X44 CR DR HE50 MDX
Description
16X44 CR DR HE50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 16X44 CR DR HE50 MDX
BDI # 269101
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
14X26 CR DR HE25
Description
14X26 CR DR HE25 DRUM PULLEY ; NON RETURNABLE
Part # 14X26 CR DR HE25
BDI # 265987
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed