Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
330.2
Pulley Diameter - Inch:
13
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
0.5 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
330.2
Pulley Diameter - Inch:
13
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
12.75X56 ST DR HE30 SPC CONVEYOR
Description
12.75X56 ST DR HE30 SPC CONVEYOR, 221071 DRUM PULLEY (SMARTCATALOG)
Part # 221071
BDI # 27296121
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
323.85
Pulley Diameter - Inch:
12.75
Face Type:
Straight Face
Face Width - Millimeter:
1422.4
Face Width - Inch:
56
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Mounting Method:
Bushed
13X23 CR DR XT30 CONVEYOR;200260
Description
13X23 CR DR XT30 CONVEYOR ; 200260, DRUM PULLEY (SMARTCATALOG)
Part # 200260
BDI # 27292395
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
330.2
Pulley Diameter - Inch:
13
Face Type:
Crowned Face
Face Width - Millimeter:
584.2
Face Width - Inch:
23
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
13X20 ST DR XT25 1/2 DIA LAG CONV
Description
13X20 ST DR XT25 1/2 DIA LAG CONV, 227534 DRUM PULLEY (SMARTCATALOG)
Part # 227534
BDI # 27302790
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
330.2
Pulley Diameter - Inch:
13
Face Type:
Straight Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Diamond Lagging
Mounting Method:
Bushed