14X26 CR DR HE25
Description
14X26 CR DR HE25 DRUM PULLEY ; NON RETURNABLE
Part # 14X26 CR DR HE25
BDI # 265987
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
14X38 CR DR XT25 3/8 PLAIN LAG;291594
Description
14X38 CR DR XT25 3/8 PLAIN LAG ; 291594, DRUM PULLEY (SMARTCATALOG)
Part # 291594
BDI # 27319420
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
14X38 CR DR XT40 3/8 PLAIN LAG;291599
Description
14X38 CR DR XT40 3/8 PLAIN LAG ; 291599, DRUM PULLEY (SMARTCATALOG)
Part # 291599
BDI # 27319419
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
14X20 CR DR HE30
Description
14X20 CR DR HE30 DRUM PULLEY ; NON RETURNABLE
Part # 14X20 CR DR HE30
BDI # 267402
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
14X44 CR DR XT35
Description
14X44 CR DR XT35 DRUM PULLEY ; NON RETURNABLE
Part # 14X44 CR DR XT35
BDI # 20500379
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed