24X40 CR DR XT30 1/2 HBG LAG
Description
24X40 CR DR XT30 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 24X40 CR DR XT30 1/2 HBG LAG
BDI # 20498993
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X40 CR DR XT35 1/2 HBG LAG
Description
24X40 CR DR XT35 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 24X40 CR DR XT35 1/2 HBG LAG
BDI # 20498995
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X40 CR DR XT40 1/2 HBG LAG
Description
24X40 CR DR XT40 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 24X40 CR DR XT40 1/2 HBG LAG
BDI # 20498997
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
24X44 CR DR XT30 1/2 HBG LAG
Description
24X44 CR DR XT30 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 24X44 CR DR XT30 1/2 HBG LAG
BDI # 20499001
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
CSW20026H40
Description
CSW20026H40 CONVEYOR PULLEY ; POR 20X26 SD WING H40 LESS BSH
Part # CSW20026H40
BDI # 17799872
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed