CSD36066X40
Description
CSD36066X40 CONVEYOR PULLEY ; POR 36X66 SD DRUM XT40 LESS BSH
Part # CSD36066X40
BDI # 17799358
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
CSD36066X35
Description
CSD36066X35 CONVEYOR PULLEY ; POR 36X66 SD DRUM XT35 LESS BSH
Part # CSD36066X35
BDI # 17799357
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
30X63 CR DR HE50 MDX
Description
30X63 CR DR HE50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 30X63 CR DR HE50 MDX
BDI # 269219
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
CMW30051H50
Description
CMW30051H50 CONVEYOR PULLEY ; POR 30X51 MD WING H50 LESS BSH
Part # CMW30051H50
BDI # 17797347
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
36X63 CR DR XT45 MDX 1/2 HBG LAG
Description
36X63 CR DR XT45 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 36X63 CR DR XT45 MDX 1/2 HBG LAG
BDI # 20505211
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed