CMES3644X50L3D
Description
CMES3644X50L3D CONVEYOR PULLEY ; 36X44 MES DRUM XT50 3/8 DGL
Part # CMES3644X50L3D
BDI # 22934547
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
36X51 CR WI HE60 MD
Description
36X51 CR WI HE60 MD WING PULLEY ; NON RETURNABLE
Part # 36X51 CR WI HE60 MD
BDI # 19379967
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.33
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
CMW36026H40
Description
CMW36026H40 CONVEYOR PULLEY ; POR 36X26 MD WING H40 LESS BSH
Part # CMW36026H40
BDI # 17797565
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36054X40
Description
CMD36054X40 CONVEYOR PULLEY ; 36X54 MD DRUM XT40 LESS BSH
Part # CMD36054X40
BDI # 17796447
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CMD36044H60
Description
CMD36044H60 CONVEYOR PULLEY ; POR 36X44 MD DRUM H60 LESS BSH
Part # CMD36044H60
BDI # 17796426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed