16X57 CR DR HE40 MDX 3/8 HBG D-LAG
Description
16X57 CR DR HE40 MDX 3/8 HBG D-LAG ; POR NON RETURNABLE
Part # 16X57 CR DR HE40 MDX 3/8 HBG D-LAG
BDI # 19378913
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
16X44 CR DR HE50 MDX
Description
16X44 CR DR HE50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 16X44 CR DR HE50 MDX
BDI # 269101
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | Flange Mount Bushing System
Mounting Method:
Bushed
16X57 CR DR XT35 MDX 1/2 HBG LAG
Description
16X57 CR DR XT35 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 16X57 CR DR XT35 MDX 1/2 HBG LAG
BDI # 20504841
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
16X44 CR DR XT45 3/8 PLAIN LAG;292259
Description
16X44 CR DR XT45 3/8 PLAIN LAG ; 292259, DRUM PULLEY (SMARTCATALOG)
Part # 292259
BDI # 27311750
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed
16X24 CR DR HE25 1/2 HBG LAG
Description
16X24 CR DR HE25 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 16X24 CR DR HE25 1/2 HBG LAG
BDI # 19378017
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed