3X6 CR STL SPLT PUL L
Description
3X6CR STEEL SPLIT PULLEY ; POR SPLIT PULLEY
Part # 3X6 CR STL SPLT PUL L
BDI # 264582
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Class:
Split
Pulley Diameter - Millimeter:
76.2
Pulley Diameter - Inch:
3
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
3X4 CR STL SPLT PUL L
Description
3 X 4 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 3X4 CR STL SPLT PUL L
BDI # 264580
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Class:
Split
Pulley Diameter - Millimeter:
76.2
Pulley Diameter - Inch:
3
Face Type:
Crowned Face
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed