24X40 CR DR HE50 MDX
Description
24X40 CR DR HE50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 24X40 CR DR HE50 MDX
BDI # 265882
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
24X44 ST DR XT50
Description
24X44 ST DR XT50 DRUM PULLEY ; NON RETURNABLE
Part # 24X44 ST DR XT50
BDI # 20503079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Straight Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
CMW24016X50
Description
CMW24016X50 CONVEYOR PULLEY ; 24X16 MD WING XT50 LESS BSH
Part # CMW24016X50
BDI # 17797386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24057H35
Description
CSD24057H35 CONVEYOR PULLEY ; POR 24X57 SD DRUM H35 LESS BSH
Part # CSD24057H35
BDI # 17798859
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.2
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CSW24026X35
Description
CSW24026X35 CONVEYOR PULLEY ; 24X26 SD WING XT35 LESS BSH
Part # CSW24026X35
BDI # 17800014
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed