4X4 ST STL SPLT PUL N
Description
4 X 4 ST STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 4X4 ST STL SPLT PUL N
BDI # 264595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Straight Face
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
CSD04026X15
Description
CSD04026X15 CONVEYOR PULLEY ; 04X26 SD DRUM XT15 LESS BSH
Part # CSD04026X15
BDI # 17797664
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Class:
Standard Duty
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSD04030X15
Description
CSD04030X15 CONVEYOR PULLEY ; 04X30 SD DRUM XT15 LESS BSH
Part # CSD04030X15
BDI # 17797666
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Class:
Standard Duty
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CSD04028X15
Description
CSD04028X15 CONVEYOR PULLEY ; 04X28 SD DRUM XT15 LESS BSH
Part # CSD04028X15
BDI # 17797665
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Class:
Standard Duty
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
711.2
Face Width - Inch:
28
Other Features:
Steel Material
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed