CSD05036X20
Description
CSD05036X20 CONVEYOR PULLEY ; 05X36 SD DRUM XT20 LESS BSH
Part # CSD05036X20
BDI # 17797686
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05038X20
Description
CSD05038X20 CONVEYOR PULLEY ; 05X38 SD DRUM XT20 LESS BSH
Part # CSD05038X20
BDI # 17797687
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD05051X20
Description
CSD05051X20 CONVEYOR PULLEY ; 05X51 SD DRUM XT20 LESS BSH
Part # CSD05051X20
BDI # 17797693
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.712
Class:
Standard Duty
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed
5X6 CR STL SPLT PUL N
Description
5 X 6 CR STL SPLIT PULLE ; POR SPLIT PULLEY
Part # 5X6 CR STL SPLT PUL N
BDI # 264590
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
5X5 CR STL SPLT PUL N
Description
5X5 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Part # 5X5 CR STL SPLT PUL N
BDI # 264589
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
127
Face Width - Inch:
5
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed