6.625 X 58 ST DR XT25 CONVEYOR;225934
Description
6.625 X 58 ST DR XT25 CONVEYOR ; 225934, DRUM PULLEY (SMARTCATALOG)
Part # 225934
BDI # 27316642
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
168.275
Pulley Diameter - Inch:
6.625
Face Type:
Straight Face
Face Width - Millimeter:
1473.2
Face Width - Inch:
58
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
CSD06036X25
Description
CSD06036X25 CONVEYOR PULLEY ; 06X36 SD DRUM XT25
Part # CSD06036X25
BDI # 17797720
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed
6X38 ST DR HE25
Description
6X38 ST DR HE25 DRUM PULLEY ; NON RETURNABLE
Part # 6X38 ST DR HE25
BDI # 267465
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.72
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Mounting Method:
Bushed
6X38 CR DR XT25 1/2 HBG LAG
Description
6X38 CR DR XT25 1/2 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 6X38 CR DR XT25 1/2 HBG LAG
BDI # 20498547
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
6X20 CR DR XT25 3/8 DIA LAG CONV
Description
6X20 CR DR XT25 3/8 DIA LAG CONV, 234683 DRUM PULLEY (SMARTCATALOG)
Part # 234683
BDI # 27303115
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Diamond Lagging
Mounting Method:
Bushed