9X3 CR STL SPLT PUL G
Description
9 X 3 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 200026
BDI # 264348
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
228.6
Pulley Diameter - Inch:
9
Face Type:
Crowned Face
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Other Features:
Single Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
9X8 CR STL SPLT PUL 2-G
Description
9 X 8 CR STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 200030
BDI # 264352
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
228.6
Pulley Diameter - Inch:
9
Face Type:
Crowned Face
Face Width - Millimeter:
203.2
Face Width - Inch:
8
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed
9X10 CR STL SPLT PUL 2-G
Description
9 X 10 CR STEEL SPLIT PU ; POR SPLIT PULLEY
Part # 200031
BDI # 264353
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
25.4
Class:
Split
Pulley Diameter - Millimeter:
228.6
Pulley Diameter - Inch:
9
Face Type:
Crowned Face
Face Width - Millimeter:
254
Face Width - Inch:
10
Other Features:
Double Split Taper Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction
Mounting Method:
Bushed