Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
Acetal
Other Features:
60 Shore Hardness Grey Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter
Features
Roller Width - Inch:
6.75
Series:
225
Bearing Type:
Spherical Plain Bearing
Roller Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
11.125
Shaft Dia/Bore - Inch:
0.438
Roller Type:
Single
Roller Material:
Polymer
Other Features:
Non Corrosive | Self Aligning Bearing | Thicker Shell | For Wider Conveyor Application
613-632472
Description
613-632472 ROLLER ; OD60MMXID1/2"X41MM NON RETURNABLE
Part # 613-632472
BDI # 21839327
Features
Roller Width - Inch:
1.61
Series:
613
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Single
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
Features
Roller Width - Inch:
3.03
Series:
906
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
73.66
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
60 Shore Hardness Tan Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter
613-615352
Description
613-615352 ROLLER ; OD60XID16.5X41MM NON RET
Part # 613-615352
BDI # 21473893
Features
Roller Width - Inch:
1.61
Series:
613
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface