Page 1 of 2

Next

Compare
SL1818/850-E-IR/T-CN/3L

COMPARE

SL1818/850-E-IR/T-CN/3L

Description
SL1818/850-E-IR/T-CN/3L CYL RLR BEARING ; POR NON RETURNABLE

INA

Part # SL1818/850-E-IR/T-CN/3L

BDI # 24861996

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU28/850-M1A

COMPARE

NU28/850-M1A

Description
NU28/850-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # NU28/850-M1A

BDI # 24860526

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/850-E

COMPARE

SL1818/850-E

Description
SL1818/850-E CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

INA

Part # SL1818/850-E

BDI # 19265332

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
850ARXS3304ACF2

COMPARE

850ARXS3304ACF2

Description
850ARXS3304ACF2 CYLINDRICAL ROLLER BRG ; MULTI ROW

TIMKEN

Part # 850ARXS3304ACF2

BDI # 1351825

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 36.535
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
170FC118850B-2Y OUTER

COMPARE

170FC118850B-2Y OUTER

Description
170FC118850B-2Y OUTER ; ROLL NECK BEARING OUTER RING

KOYO

Part # 170FC118850B-2Y OUTER

BDI # 18228369

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 46.457
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY