820ARXS3264BCF4
Description
820ARXS3264BCF4 CYL ROLLER BEARING ; POR NON RETURNABLE 24-36 OD MULTI-ROW
Part # 820ARXS3264BCF4
BDI # 1351631
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
35.551
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
E-4R16426CSAPX1
Description
E-4R16426CSAPX1 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 820MM ID 1130MM OD
Part # E-4R16426CSAPX1
BDI # 1216795
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
44.488
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No