M5304V

COMPARE

M5304V

Description
M5304V

NSK

Part # M5304V

BDI # 19373158

Features

Profile: Roller Assembly Only
Inch - Metric: Inch
Outside Diameter - Inch: 1.731
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M5304TAV

COMPARE

M5304TAV

Description
M5304TAV

NSK

Part # M5304TAV

BDI # 19373157

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M5304TV

COMPARE

M5304TV

Description
M5304TV CYLINDRICAL ROLLER BRG ; POR

NSK

Part # M5304TV

BDI # 17760441

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1304EL

COMPARE

M1304EL

Description
M1304EL BEARING OUTER RING ; 52 MM OD X 15 MM W

NTN

Part # M1304EL

BDI # 17148325

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452344
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY