TRU 355630 UU
Description
TRU 355630 UU ROLLER BEARING ; 35MM ID X 56MM OD X 30MM W CAGED
Part # TRU 355630 UU
BDI # 23284820
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 49800N Static Load Rating | 32200N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 355630
Description
TRU 355630 ROLLER BEARING ; 35MM ID X 56MM OD X 30MM W CAGED
Part # TRU 355630
BDI # 23284818
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 32200N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No