Page 1 of 3

Next

Compare
M7313EAHL

COMPARE

M7313EAHL

Description
M7313EAHL BEARING OUTER RING ; 140.058 MM OD X 40 MM W

NTN

Part # M7313EAHL

BDI # 17147991

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.514
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452539
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MR7313EAHXW979

COMPARE

MR7313EAHXW979

Description
MR7313EAHXW979

NSK

Part # MR7313EAHXW979

BDI # 19373478

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.514
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
W61018EAX

COMPARE

W61018EAX

Description
W61018EAX CYLINDRICAL ROLLER BEARING ; TYPE"W"

NTN

Part # W61018EAX

BDI # 1237793

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.514
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Blind Dowel Hole in Outer Ring ID | High Capacity
Global Part Number GPN: 453982
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1313EAHX

COMPARE

M1313EAHX

Description
M1313EAHX BEARING OUTER RING ; 140.058 MM OD X 33 MM W

NTN

Part # M1313EAHX

BDI # 1222577

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.514
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452431
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1313EAHL

COMPARE

M1313EAHL

Description
M1313EAHL BEARING OUTER RING ; 140.058 MM OD X 33 MM W

NTN

Part # M1313EAHL

BDI # 1222576

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.514
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452428
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY