MU1921DAHM

COMPARE

MU1921DAHM

Description
MU1921DAHM CYLINDRICAL ROLLER BEARING

NTN

Part # MU1921DAHM

BDI # 1224032

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.711
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 453137
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1921DAH

COMPARE

M1921DAH

Description
M1921DAH

NSK

Part # M1921DAH

BDI # 19373134

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.711
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
W61019EAX

COMPARE

W61019EAX

Description
W61019EAX CYLINDRICAL ROLLER BEARING ; TYPE"W"

NTN

Part # W61019EAX

BDI # 1237794

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.711
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Blind Dowel Hole in Outer Ring ID | High Capacity
Global Part Number GPN: 453983
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1921DAH

COMPARE

M1921DAH

Description
M1921DAH BEARING OUTER RING ; 145.067 MM OD X 20 MM W

NTN

Part # M1921DAH

BDI # 17148385

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5.711
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452460
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU1921DAHX

COMPARE

MU1921DAHX

Description
MU1921DAHX CYLINDRICAL ROLLER BEARING

NSK

Part # MU1921DAHX

BDI # 17760667

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.711
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY