TRU 13518860 UU

COMPARE

TRU 13518860 UU

Description
TRU 13518860 UU ROLLER BEARING ; 135MM ID X 188MM OD X 60MM W CAGED

IKO

Part # TRU 13518860 UU

BDI # 23284788

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 442000N Static Load Rating | 220000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY