W67320SAH
Description
W67320SAH#BW ; POR CYLINDRICAL ROLLER BEARING
Part # W67320SAH#BW
BDI # 17151554
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
8.468
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | High Capacity
Global Part Number GPN:
454010
Number of Rows of Rollers:
Single Row
MR1320EAL
Description
MR1320EAL#BW ; POR CYLINDRICAL ROLLER BEARING
Part # MR1320EAL#BW
BDI # 17148586
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.468
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
W67320DAH
Description
W67320DAH#BW ; POR CYLINDRICAL ROLLER BEARING
Part # W67320DAH#BW
BDI # 17151553
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
8.468
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | High Capacity
Global Part Number GPN:
454009
Number of Rows of Rollers:
Single Row
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
8.468
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
W67320DA
Description
W67320DA BEARING OUTER RING ; 215.087 MM OD X 60 MM W
Part # W67320DA
BDI # 1237818
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
8.468
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | High Capacity
Global Part Number GPN:
454009
Number of Rows of Rollers:
Single Row