Page 1 of 3

Next

Compare
NNC-4856V

COMPARE

NNC-4856V

Description
NNC-4856V CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NNC-4856V

BDI # 205490

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Locating Ring
Global Part Number GPN: 446110
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NNC-4856V C/3

COMPARE

NNC-4856V C/3

Description
NNC-4856V C/3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # NNC-4856V C/3

BDI # 205491

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Locating Ring
Global Part Number GPN: 446111
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL181856-E-C3

COMPARE

SL181856-E-C3

Description
SL181856-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 350MM OD

INA

Part # SL181856-E-C3

BDI # 1182580

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 1856 V

COMPARE

NCF 1856 V

Description
NCF 1856 V CYLINDRICAL RLR BRG ; POR NON-RETURNABLE

SKF

Part # NCF 1856 V

BDI # 1259572

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454913
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU5144MAC3

COMPARE

NU5144MAC3

Description
NU5144MAC3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # NU5144MAC3

BDI # 1369291

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565114
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY