TRU 304830 UU

COMPARE

TRU 304830 UU

Description
TRU 304830 UU ROLLER BEARING ; 30MM ID X 48MM OD X 30MM W CAGED

IKO

Part # TRU 304830 UU

BDI # 23284812

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 46600N Static Load Rating | 29400N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 304830

COMPARE

TRU 304830

Description
TRU 304830 ROLLER BEARING ; 30MM ID X 48MM OD X 30MM W CAGED

IKO

Part # TRU 304830

BDI # 23284810

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 29400N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RL 448 - 4

COMPARE

RL 448 - 4

Description
RL 448 - 4 ROLLER BEARING, 40MM ID X 48MM OD X 6MM W 8000 RPM (SMARTCATALOG)

GMN BEARINGS

Part # RL 448 - 4

BDI # 27834269

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.89
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 8000RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY