Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.375
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Journal Roller | Plain Outer Ring | Outer Ring with Oil Holes
Global Part Number GPN:
454281
Number of Rows of Rollers:
Single Row
AW-218
Description
AW-218 CYLINDRICAL ROLLER BEARING ; 90MM ID X 160MM OD
Part # AW-218
BDI # 22132963
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring | Journal Roller
Number of Rows of Rollers:
Single Row
Snap Ring:
No