NAS 5040ZZNR

COMPARE

NAS 5040ZZNR

Description
NAS 5040ZZNR ROLLER BEARING ; 200MM ID X 310MM OD X 150MM W F/SHEAVES

IKO

Part # NAS 5040ZZNR

BDI # 23284302

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 2650000N Static Load Rating | 1310000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY