4R8805C2

COMPARE

4R8805C2

Description
4R8805C2 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 440MM ID 600MM OD 450MM W

NTN

Part # 4R8805C2

BDI # 1202621

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
480RX2303BCF1

COMPARE

480RX2303BCF1

Description
TIMKEN 480RX2303BCF1

TIMKEN

Part # 480RX2303BCF1

BDI # 23940339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
440RX2245C2

COMPARE

440RX2245C2

Description
440RX2245C2 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # 440RX2245C2

BDI # 1343022

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: 2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY