TS2-NUP3219BX1CS#01
Description
TS2-NUP3219BX1CS 01 CYLINDRICAL RLR BRG
Part # TS2-NUP3219BX1CS#01
BDI # 1231692
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU3219M
Description
NU3219M CYLINDRICAL ROLLER BEARING ; 95MM ID 170MM OD 55.6MM WD
Part # NU3219M
BDI # 25264489
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No