U-5321-EMR
Description
U-5321-EMR RADIAL ROLLER BEARING ; RADIAL ODS 6 TO 22
Part # U-5321-EMR
BDI # 347605
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
566498
Number of Rows of Rollers:
Single Row