Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
1750 | 2000
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
43.43
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
W6 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
2000/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
38.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.625
Sync RPM:
1150 | 2000
Shaft Diameter - Millimeter:
66.675
Overall Length - Inch:
43.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
254
Mounting Method:
F1 Face