B530252

Description
B530252 ; POR 10HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B530252

BDI # 21808382

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 28.75

Current: DC
Inch - Metric: Inch
Horse Power: 10HP
Base to Center Height - Millimeter: 158.75
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B429051

Description
B429051 ; POR 15HP 2300RPM DC MOTOR

BALDOR-RELIANCE

Part # B429051

BDI # 21801736

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.875
Sync RPM: 2300
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 45.25

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 177.8
Mounting Method: Foot Mounted | F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B543638

Description
B543638 ; POR 20HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B543638

BDI # 21809118

Features

Enclosure: TENV
Shaft Diameter - Inch: 2.624
Sync RPM: 1750
Shaft Diameter - Millimeter: 66.65
Overall Length - Inch: 39.25

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B539176

Description
B539176 ; POR 9HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B539176

BDI # 21808846

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 34.25

Current: DC
Inch - Metric: Inch
Horse Power: 9HP
Base to Center Height - Millimeter: 177.8
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B369383

Description
B369383 ; POR 15HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B369383

BDI # 21796356

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 41.275
Overall Length - Inch: 31.44

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Base to Center Height - Millimeter: 158.75
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY