D50150RE-BV
Description
D50150RE-BV SHUNT WOUND DC MOTOR ; 150HP 1750RPM DC 2815ATZ DPG-FV
Part # D50150RE-BV
BDI # 21811433
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.374
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.3
Overall Length - Inch:
47
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face
D50150URE-BV
Description
D50150URE-BV DC MOTOR ; 150HP 1750RPM DC 2815ATZ DPG-FV
Part # D50150URE-BV
BDI # 21811435
Features
Enclosure:
TEPV
Shaft Diameter - Inch:
1.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
47.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
150HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
Rigid | F2 Face