Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1750
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
27.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F3 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Foot Mounted | F1 Face
D2010R-2
Description
D2010R-2 DC MOTOR ; 10HP 1750RPM DC SC2113ATCZ SPG
Part # D2010R-2
BDI # 126360
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face