34-5990Z648G1
Description
34-5990Z648G1 ; POR 1.5HP 1750RPM DC MOTOR
Part # 34-5990Z648G1
BDI # 21779947
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
PM18150TF-5/8-WD
Description
PM18150TF-5/8-WD DC MOTOR ; NON RETURNABLE 1-1/2HP
Part # PM18150TF-5/8-WD
BDI # 175350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown
Mounting Method:
C-Face
35P516Z225G1
Description
35P516Z225G1 DC MOTOR ; 1.5HP 1750RPM DC 56C 3536P TENV F1 N
Part # 35P516Z225G1
BDI # 21782656
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.19
Current:
DC
Voltage:
230
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
F1 Face