Features
Enclosure:
TEXP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
24.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid
CD6215
Description
CD6215 SHUNT WOUND DC MOTOR ; 1-1/2HP 182C FRM 1800RPM 180VDC
Part # CD6215
BDI # 125567
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
CDPWD3575
Description
CDPWD3575 PERMANENT MAGNET DC MOTOR ; 1-1/2HP 1800 RPM 145TC TEFC
Part # CDPWD3575
BDI # 125639
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDX7150
Description
CDX7150 DC MOTOR ; 1.5HP 1750RPM DC 184C X3636D XPFC F1
Part # CDX7150
BDI # 125658
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
20.3
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
VP3575D
Description
VP3575D GENERAL PURPOSE DC MOTOR ; 1.1/1.5HP 1750RPM DC D90D 3536P TEFC F2
Part # VP3575D
BDI # 131359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.874
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid