D50300P2-BV

COMPARE

D50300P2-BV

Description
D50300P2-BV MOTOR, 506AT 300HP 1750RPM 500 300 DPFG F1 (SMARTCATALOG)

BALDOR-RELIANCE

Part # D50300P2-BV

BDI # 26361074

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.249
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.525
Overall Length - Inch: 49

Current: DC
Inch - Metric: Inch
Horse Power: 300HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50250P2-BV

COMPARE

D50250P2-BV

Description
D50250P2-BV MOTOR, 250HP 1750/1900RPM DC 504-6AT DPBV F1 N (SMARTCATALOG)

BALDOR-RELIANCE

Part # D50250P2-BV

BDI # 26362907

Features

Enclosure: DPBV
Shaft Diameter - Inch: 3.249
Sync RPM: 1750 | 1900
Shaft Diameter - Millimeter: 82.525
Overall Length - Inch: 45.75

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Other Features: SCR Drive
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50250RR-BV

COMPARE

D50250RR-BV

Description
D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT

BALDOR-RELIANCE

Part # D50250RR-BV

BDI # 126433

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 3.249
Sync RPM: 1750
Shaft Diameter - Millimeter: 82.525
Overall Length - Inch: 47.38

Current: DC
Inch - Metric: Inch
Horse Power: 250HP
Base to Center Height - Millimeter: 228.6
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY