Page 1 of 4

Next

Compare

COMPARE

B557410

Description
B557410 ; POR 40HP 1150/2150RPM DC MOTOR

BALDOR-RELIANCE

Part # B557410

BDI # 21809848

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 1150 | 2150
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 45.12

Current: DC
Inch - Metric: Inch
Horse Power: 40HP
Base to Center Height - Millimeter: 203.2
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY
D50100P-BV

COMPARE

D50100P-BV

Description
D50100P-BV

BALDOR-RELIANCE

Part # D50100P-BV

BDI # 126402

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.375
Sync RPM: 2000/1800
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 38.13

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T28T1303

Description
T28T1303 ; 75HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # T28T1303

BDI # 21822062

Features

Enclosure: DPFV
Shaft Diameter - Inch: 2.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 37.38

Current: DC
Inch - Metric: Inch
Horse Power: 75HP
Base to Center Height - Millimeter: 177.8
Mounting Method: F2 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T28S5006

Description
T28S5006 ; 20HP 2000RPM DC MOTOR

BALDOR-RELIANCE

Part # T28S5006

BDI # 21822060

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 2000
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 44.62

Current: DC
Inch - Metric: Inch
Horse Power: 20HP
Base to Center Height - Millimeter: 177.8
Mounting Method: TP Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T36-A000-0021

Description
T36-A000-0021 DC MOTOR ; POR 0368ATD 30HP 1150RPM 250 250 W7

BALDOR-RELIANCE

Part # T36-A000-0021

BDI # 21822086

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1150
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 45.07

Current: DC
Voltage: 250
Inch - Metric: Inch
Horse Power: 30HP
Mounting Method: W7 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY