33-2123Z314
Description
33-2123Z314 DC MOTOR ; POR .5/KW.37HP 2500 1/MINRPM 56C 3327P
Part # 33-2123Z314
BDI # 20106202
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2464Z159G1
Description
33-2464Z159G1 DC MOTOR ; POR .5HP 1750RPM 56C 3336P TENV F1 BRAKE
Part # 33-2464Z159G1
BDI # 20106395
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
16.07
Current:
DC
Voltage:
48
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face