AEM4311-4
Description
AEM4311-4 AUTOMOTIVE AC MOTOR ; 50HP 1780RPM 3PH 60HZ 365U 1458M TEFC F1
Part # AEM4311-4
BDI # 125105
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted