193 DISC STD HUB 90MM
Description
193 DISC STD HUB 90MM ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC STD HUB 90MM
BDI # 17845719
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
286 DISC STD HUB 90MM
Description
286 DISC STD HUB 90MM ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 90MM
BDI # 17846016
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
193 DISC STD HUB 3 1/2IN
Description
193 DISC STD HUB 3 1/2IN ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC STD HUB 3 1/2IN
BDI # 17846130
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
193 DISC STD HUB 3 7/16IN
Description
193 DISC STD HUB 3 7/16IN ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC STD HUB 3 7/16IN
BDI # 17846129
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
210 DISC STD HUB 90MM
Description
210 DISC STD HUB 90MM ; POR COUPLINGS/FLEX CLUTCH
Part # 210 DISC STD HUB 90MM
BDI # 17845852
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs