193 DISC STD HUB 2 7/8IN
Description
193 DISC STD HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC STD HUB 2 7/8IN
BDI # 17846050
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
134.112
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
263 DISC STD HUB 2 7/8IN
Description
263 DISC STD HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 2 7/8IN
BDI # 17846243
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
210 DISC STD HUB 2 7/8IN
Description
210 DISC STD HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 210 DISC STD HUB 2 7/8IN
BDI # 17846268
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
165 DISC STD HUB 2 7/8IN
Description
165 DISC STD HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 165 DISC STD HUB 2 7/8IN
BDI # 17846189
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
115 DISC LG HUB 2 7/8IN
Description
115 DISC LG HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 115 DISC LG HUB 2 7/8IN
BDI # 17845956
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
115.062
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs