165 DISC LG HUB 3 3/8IN
Description
165 DISC LG HUB 3 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 165 DISC LG HUB 3 3/8IN
BDI # 17845537
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.5
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
210 DISC LG HUB 3 3/8IN
Description
210 DISC LG HUB 3 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 210 DISC LG HUB 3 3/8IN
BDI # 17846286
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Length Thru Bore - Millimeter:
89.916
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
210.058
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
236 DISC STD HUB 3 3/8IN
Description
236 DISC STD HUB 3 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 236 DISC STD HUB 3 3/8IN
BDI # 17846201
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
193 DISC LG HUB 3 3/8IN
Description
193 DISC LG HUB 3 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC LG HUB 3 3/8IN
BDI # 17846135
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
193.04
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
139 DISC LG HUB 3 3/8IN
Description
139 DISC LG HUB 3 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC LG HUB 3 3/8IN
BDI # 17846161
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
138.938
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs