210 DISC STD HUB RSB
Description
210 DISC STD HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 210 DISC STD HUB RSB
BDI # 17845726
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs
193 DISC LG HUB RSB
Description
193 DISC LG HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 193 DISC LG HUB RSB
BDI # 17845725
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.6
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
193.04
Coupling Type:
Disc Coupling
Torque:
29200In-Lbs
310 DISC STD HUB RSB
Description
310 DISC STD HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 310 DISC STD HUB RSB
BDI # 17846025
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
309.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.2
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
213.36
Coupling Type:
Disc Coupling
Torque:
177000In-Lbs
286 DISC LG HUB RSB
Description
286 DISC LG HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC LG HUB RSB
BDI # 17846024
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.26
Length Thru Bore - Millimeter:
124.968
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
286.004
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs
115 DISC LG HUB RSB
Description
115 DISC LG HUB RSB ; POR COUPLINGS/FLEX CLUTCH
Part # 115 DISC LG HUB RSB
BDI # 17845550
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Large Hub
Hub Diameter - Millimeter:
115.062
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs