263 DISC STD HUB 4IN
Description
263 DISC STD HUB 4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 4IN
BDI # 17846329
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
236 DISC STD HUB 4IN
Description
236 DISC STD HUB 4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 236 DISC STD HUB 4IN
BDI # 17846208
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
235.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.29
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
160.02
Coupling Type:
Disc Coupling
Torque:
62000In-Lbs
210 DISC STD HUB 4IN
Description
210 DISC STD HUB 4IN ; POR COUPLINGS/FLEX CLUTCH
Part # 210 DISC STD HUB 4IN
BDI # 17846283
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
210.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
144.018
Coupling Type:
Disc Coupling
Torque:
40700In-Lbs