263 DISC STD HUB 120MM
Description
263 DISC STD HUB 120MM ; POR COUPLINGS/FLEX CLUTCH
Part # 263 DISC STD HUB 120MM
BDI # 17845983
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
262.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.35
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
175.006
Coupling Type:
Disc Coupling
Torque:
90300In-Lbs
286 DISC STD HUB 120MM
Description
286 DISC STD HUB 120MM ; POR COUPLINGS/FLEX CLUTCH
Part # 286 DISC STD HUB 120MM
BDI # 17846021
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.26
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
195.072
Coupling Type:
Disc Coupling
Torque:
125700In-Lbs