94 DISC STD HUB 25MM
Description
94 DISC STD HUB 25MM ; POR COUPLINGS/FLEX CLUTCH
Part # 94 DISC STD HUB 25MM
BDI # 17845638
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
93.98
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.7
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
59.944
Coupling Type:
Disc Coupling
Torque:
2100In-Lbs
115 DISC STD HUB 25MM
Description
115 DISC STD HUB 25MM ; POR COUPLINGS/FLEX CLUTCH
Part # 115 DISC STD HUB 25MM
BDI # 17845546
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.53
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling
Torque:
5100In-Lbs
165 DISC STD HUB 25MM
Description
165 DISC STD HUB 25MM ; POR COUPLINGS/FLEX CLUTCH
Part # 165 DISC STD HUB 25MM
BDI # 17845689
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.5
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
139 DISC STD HUB 25MM
Description
139 DISC STD HUB 25MM ; POR COUPLINGS/FLEX CLUTCH
Part # 139 DISC STD HUB 25MM
BDI # 17845570
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.47
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter:
95
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs