3-1/4H POLY-DISC CPLG FLG 1210
Description
3-1/4H POLY-DISC CPLG FLG 1210
Part # 3-1/4H POLY-DISC CPLG FLG 1210
BDI # 239482
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
82.55
Coupling Type:
Disc Coupling
3-1/4 POLY-DISC CPLG DISC
Description
3-1/4 POLY-DISC CPLG DISC
Part # 3-1/4 POLY-DISC CPLG DISC
BDI # 239464
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.25
Outside Diameter - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
360In-Lbs
3-1/4F POLY-DISC CPLG FLG 1210
Description
3-1/4F POLY-DISC CPLG FLG 1210
Part # 3-1/4F POLY-DISC CPLG FLG 1210
BDI # 239483
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
82.55
Coupling Type:
Disc Coupling