4 POLY-DISC CPLG DISC
Description
4 POLY-DISC CPLG DISC ; DISC ONLY FOR SIZE 4 COUPLING
Part # 4 POLY-DISC CPLG DISC
BDI # 239465
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4
Outside Diameter - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
600In-Lbs
4F POLY-DISC CPLG FLG 1215
Description
4F POLY-DISC CPLG FLG 1215 ; 2.625" DIA HUB
Part # 4F POLY-DISC CPLG FLG 1215
BDI # 239470
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
66.675
Coupling Type:
Disc Coupling
4H POLY-DISC CPLG FLG 1215
Description
4H POLY-DISC CPLG FLG 1215
Part # 4H POLY-DISC CPLG FLG 1215
BDI # 239471
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
66.548
Coupling Type:
Disc Coupling